Beli anti getar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Anti-vibration pads (synthetic rubber)
    Mulai

    Rp25.900

    TRUSCO Anti-vibration pads (synthetic rubber)
    Deskripsi:
    Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
    atribut:
    • Thickness (mm): 10
    • Rubber Hardness: 55degree+/-5
    • Allowable Surface Pressure (N/cm²): 5
    • Operating Temperature Range (°C): -5-110
  2. TRUSCO Anti-Vibration Pad
    Mulai

    Rp39.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Material: Natural Rubber (NR)
    • Width (mm): 100
    • Length (mm): 100
    • Thickness (mm): 10
    • Color: Black
    • Maximum Size (mm): 600x1000
    • Operating Temperature Range: -5 to 70°C
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
    • Rubber Hardness: 55° ±5
  3. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  4. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  5. TRUSCO Anti Vibration Pad (Penahan Getaran)
    Mulai

    Rp24.900

    TRUSCO Anti Vibration Pad (Penahan Getaran)
    Deskripsi:
    For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.
    atribut:
    • Allowable Surface Pressure (kg/cm²): 5
    • Material: Natural Rubber (NR)
    • Operating Temperature Limits: -5 to 70deg C
    • Rubber Hardness: 55 degree +/- 5
    • Thickness (mm): 10
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  6. Hikari Nr Rubber
    Mulai

    Rp18.900

    Hikari Nr Rubber
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 1
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  7. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  8. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  9. TRUSCO Anti-Vibration Pad
    64%
    Mulai

    Rp269.900

    TRUSCO Anti-Vibration Pad
    atribut:
    • Width (mm): 150
    • Finishing Material: Natural rubber (NR)
    • Thickness (mm): 15
    • Weight (g): 2030
    • Allowable Surface Pressure (kg/cm²): 4
    • Type: Belt type
    • Dimensions (mm): 15x150x1000
  10. TRUSCO Vibration Absorbing Pad
    Mulai

    Rp719.900

    TRUSCO Vibration Absorbing Pad
    Deskripsi:
    -As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife.-Has tolerance to cutting oil, machine oil, lubricant oil, etc. -For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
    atribut:
    • Allowable Surface Pressure: 0.5N/mm2
    • Thickness: 10mm
    • Width: 100mm
    • Length: 1000mm
    • Rubber Hardness: 55°±5
    • Working Temperature Range: -5 to 110degree C
    • Color: Black
    • Material: Synthetic Rubber (CR)
  11. TRUSCO Anti-Vibration Pad
    Mulai

    Rp349.900

    TRUSCO Anti-Vibration Pad
    Deskripsi:
    The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
  12. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  13. Hikari Natural Rubber Plate
    57%
    Mulai

    Rp8.900

    Hikari Natural Rubber Plate
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 2
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  14. UHT Polishing Paper/Rubber Pad (Pad Poles)
    48%
    Mulai

    Rp489.900

    UHT Polishing Paper/Rubber Pad (Pad Poles)
    Deskripsi:
    -Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.
    atribut:
    • Outer Diameter (mm): 30
    • Maximum Working Rotation Speed (rpm): 23500.00
Daftar Harga anti getar Terbaru October 2026
TRUSCO Anti-vibration pads (synthetic rubber)Rp25.900
TRUSCO Anti-Vibration PadRp39.900
Hikari RubberRp31.900
TRUSCO Vibration Absorbing Pad (Penahan Getaran)Rp199.900
TRUSCO Anti Vibration Pad (Penahan Getaran)Rp24.900
Hikari Nr RubberRp18.900
TRUSCO Cushion RubberRp24.900
Hikari Rubber Sheet (Spon Karet)Rp85.900
WAKI Rubber Sheet (Karet Peredam)Rp28.900
TRUSCO Anti-Vibration PadRp269.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)